missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert AK 12
Shop All Miele Products
Click to view available options
:
Dimensions (D x W X H): 442 x 225 x 67/125mm
Description
- Suitable for breast milk pumps, beakers, funnels and others
- Stainless steel construction
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Insert |
| Style | AK 12 Insert 1/2 |
| For Use With (Equipment) | Funnels, beakers, widenecked glassware, etc |
| Depth (Metric) | 434 mm |
| Height (Metric) | 122 mm |
| Width (Metric) | 224 mm |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction