missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ PowderSafe™ Type A Enclosure with AirSafe™ Automatic Safety Controller
GREENER_CHOICE

Product Code. 17755894 Shop All Syngene Products
Change view
Click to view available options
Width (English):
32 in.
48 in.
Depth (English):
24 in.
25 in.
Height (English):
30 in.
40 in.
41 in.
42 in.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Depth (English) Height (English) unitSize
17755894 48 in. 25 in. 42 in. Each
17705894 32 in. 24 in. 30 in. Each
17715894 32 in. 24 in. 40 in. Each
17725894 32 in. 25 in. 40 in. Each
17735894 48 in. 24 in. 30 in. Each
17745894 48 in. 24 in. 41 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17755894 Supplier Syngene™ Supplier No. SYN48PSACTSSE

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

AirClean™ PowderSafe™ Type A enclosures provide a safe and effective weighing environment for toxic compounds or liquid chemicals. Engineered for balances, to protect the operator by capturing particulate in HEPA filtration. These compact, ductless enclosures are shipped fully assembled.

PowderSafe Type A enclosures provide a safe and effective weighing environment for toxic compounds and/or liquid chemicals. Engineered specifically for balances, PowderSafe Type A enclosures protect the operator by capturing particulate in HEPA filtration without sacrificing balance stability. These compact, ductless enclosures are factory leak tested, certified and shipped fully assembled for simple installation on any countertop.

Standard Features

  • Ductless Balance Enclosure Fitted with AirSafe™ Automatic Safety Controller
  • No ductwork required
  • No installation required - plugs directly into a standard 110V or 220V electrical outlet
  • Encloses equipment while retaining full operator access
  • UVTect™ microprocessor controller
  • ISO 5 vertical laminar flow air *
  • UV and fluorescent lights
  • Seamless plastic design - no joints or gaps in construction
  • Lab event timer
  • HEPA filtration for capture of particulate to 0.3 microns in size
  • Filter safety lockout to ensure correct filter replacement
  • Polycarbonate and polypropylene design reflects UV energy
  • Tested to UL 61010-1, CSA C22.2 No. 61010-1, and EN 61326-1
  • Brushless, sparkless blower is post-filter
  • Filter and electronics are located above the workspace, eliminating the chance of chemical spill
  • Real time monitoring of installed filtration bed

Specifications

Product Type Ductless Balance Enclosure
Filter Type HEPA
Certifications/Compliance UL 61010-1, CSA C22.2 No. 61010-1, EN 61326-1
Depth (English) 25 in.
Depth (English) Interior 23 in.
Depth (Metric) 635 mm
Depth (Metric) Interior 584 mm
Height (English) 42 in.
Height (English) Interior 29 in.
Height (Metric) 1067 mm
Height (Metric) Interior 737 mm
Includes AirSafe™ Automatic Safety Controller
Noise Level <49 dBA
Width (English) 48 in.
Width (English) Interior 47 in.
Width (Metric) 1219 mm
Width (Metric) Interior 1194 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.