missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ AgilePulse PLUS Sample Chamber Stand
AgilePulse PLUS Sample Chamber Stand to hold Large Volume 5 mL Chambers (47-0204N).
Brand: BTX™ 470620N
Additional Details : Weight : 0.90000kg
Description
- Connect to Agilepulse PLUS for safe delivery of high voltage electrical pulses to 5 mL chambers
Specifications
High Volume Electroporation | |
110/240 V | |
Touchscreen | |
Chamber Cable | |
Square Wave |
AgilePulse PLUS Electroporator | |
AgilePulse PLUS Large Volume Chamber Stand for Large Volume 5 mL Chambers | |
Non-sterile | |
Digital User |