missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ AgilePulse PLUS High Voltage Output Cable
Click to view available options
Connection Type:
Chamber Cable
Unit Size:
Each
Description
- Cables and adapters are needed to connect an electrofusion/electroporation system to the electrodes and chambers to be used for a particular application.
- BTX Electroporation systems are designed to be flexible when it comes to application, so users will sometimes need to buy additional connector cables when adding or changing sample accessory or electrodes.
Specifications
Specifications
| For Use With (Equipment) | AgilePulse PLUS |
| Voltage | 110/240 V |
| Description | AgilePulse PLUS HV Output Cable, 5 ft. |
| Length (English) | 5 ft. |
| Length (Metric) | 152 cm |
| Sterility | Non-sterile |
| Connection Type | Chamber Cable |
| Pulse Form | Square Wave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction