missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Effective protection for medium duty chemical environments, delivering exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
- The medium thickness (20 mil or 0.51 mm) increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493|EN ISO 374-5:2016|EN 388:2016 +A1:2018|EN ISO 21420:2020|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-1:2016|EN 388:2016|EN 420:2003 + A1:2009|Category III |
| Chlorinated | No |
| Color | Black |
| Finger Thickness (English) | 30 mil |
| Finger Thickness (Metric) | 0.76 mm |
| Hand | Specific |
| Latex Free | Yes |
| Material | Neoprene Polymer |
| Palm Thickness (English) | 30 mil |
| Palm Thickness (Metric) | 0.76 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?