missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Clear Polyester Label Tape for M6/M7 Printers
Rough Surface Polyester labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
£134.20 - £231.87
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
| Coating | None |
| Color | Clear |
| Printable Sides | Single-side Printable |
| Product Code | Brand | Dimensions (L x W) | Format | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Dimensions (L x W) | Format | Price | Quantity & Availability | ||||
|
17891639
|
Brady™
173693 |
0.25 x 0.75 in. | Die-cut |
£189.00 £179.67 / Pack of 750 Save £9.33 4% Off |
Estimated Shipment: 09-12-2026
Log in to see stock. |
||||
|
17841489
|
Brady™
173728 |
0.5 x 1 in. | Die-cut |
£181.00 £172.50 / Pack of 500 Save £8.50 4% Off |
Estimated Shipment: 09-12-2026
Log in to see stock. |
||||
|
17898334
|
Brady™
174182 |
0.75 x 0.5 in. | Die-cut |
£152.00 £143.74 / Pack of 500 Save £8.26 5% Off |
Estimated Shipment: 31-12-2026
Log in to see stock. |
||||
|
17871459
|
Brady™
173910 |
50 ft. x 0.5 in. | Continuous |
£169.00 £161.03 / 1 rolls Save £7.97 4% Off |
Estimated Shipment: 22-12-2026
Log in to see stock. |
||||
|
17831399
|
Brady™
173878 |
50 ft. x 1 in. | Continuous |
£204.00 £193.23 / 1 rolls Save £10.77 5% Off |
Estimated Shipment: 09-12-2026
Log in to see stock. |
||||
|
17881659
|
Brady™
173880 |
50 ft. x 1.9 in. | Continuous |
£244.00 £231.87 / 1 rolls Save £12.13 4% Off |
Estimated Shipment: 23-12-2026
Log in to see stock. |
||||
|
17871539
|
Brady™
173685 |
50 ft. x 0.25 in. | Continuous |
£142.00 £134.20 / 1 rolls Save £7.80 5% Off |
Estimated Shipment: 08-01-2027
Log in to see stock. |
||||
Description
- Made from durable glossy clear polyester with permanent acrylic adhesive
- Labels are chemical, oil and water resistant
- UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
- CSA accepted
- Service temperature of -56°C to +110°C (-70°F to +230°F)
- Made of B-432 polyester material
Specifications
| Not Autoclavable | |
| None | |
| Single-side Printable | |
| Label | |
| No | |
| -40°F to +212°F | |
| 0.004 in. |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
| Clear | |
| Thermal Transfer | |
| M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter) | |
| Rectangle | |
| -40°C to +100°C | |
| 0.102 mm |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.