missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Die-cut Multipurpose Polyester Labels for M6/M7 Printers

Product Code. 17839164
Click to view available options
Dimensions (LxW):
0.2 x 0.5 in.
0.375 x 0.5 in.
0.375 x 1 in.
0.375 x 1.5 in.
0.5 x 0.5 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.6 x 0.375 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 2 in.
1 x 3 in.
1 x 4 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
M710, BMP71
Height (Metric):
5.08 mm
9.53 mm
12.7 mm
15.24 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
Pack of 750
This item is not returnable. View return policy

Product Code. 17839164

Brand: Brady™ 174266

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-422 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 0.75 x 1.5 in.
Length (English) 0.75 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (Metric) 19.05 mm
Alternate Part Number M6-30-422
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.