missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Continuous Multipurpose Nylon Label Tape for M6/M7 Printers
Aggressive adhesive and high pliability are the hallmarks of this nylon cloth label material designed to meet a broad array of identification requirements, from control panels to liquid nitrogen environments.
£25.35 - £65.08
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17879054
|
Brady™
174151 |
30 ft. x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£25.35
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
17841529
|
Brady™
173263 |
30 ft. x 1.9 in. | M710, BMP71 |
£65.08
1 roll |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17828274
|
Brady™
174155 |
30 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£30.45
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
17878304
|
Brady™
174165 |
30 ft. x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£32.95
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
17838944
|
Brady™
174116 |
30 ft. x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£38.00
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
17808234
|
Brady™
173292 |
30 ft. x 1 in. | M710, BMP71 |
£62.80
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
17848884
|
Brady™
173224 |
30 ft. x 0.5 in. | M710, BMP71 |
£45.05
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
Description
- Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
- Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
- Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-499 nylon cloth material
Specifications
Autoclavable | |
Permanent Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling | |
30 Feet | |
-40°F to +194°F | |
0.0065 in. | |
30 ft. |
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-40°C to +90°C | |
0.166 mm | |
9.14 m |