missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Agate Hand Mortar

Product Code. 10669121 Shop All Retsch Products
Change view
Click to view available options
Capacity (Metric):
10 mL
30 mL
130 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10669121 10 mL Each
10659501 130 mL Each
10480022 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10669121 Supplier RETSCH Supplier No. 20.262.0002
  • ONLINE EXCLUSIVE PRICE
    £196.95
    £180.50 / Pack of 1
    Save £16.45
    8% Off
Estimated Shipment: 09-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 40mm
Diameter (Metric) Outer 50mm
Product Type Hand Mortar
Material Agate Stone
For Use With (Application) Suitable for grinding, mixing and triturating medium-hard to hard substances
Capacity (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.