missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Agani™ Safety Needle

Product Code. 17268076
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (Metric):
9 mm
13 mm
16 mm
25 mm
38 mm
Color:
Black
Blue
Brown
Cream
Gray
Green
Orange
Pink
Yellow
Unit Size:
Pack of 100
Product Code. Needle Gauge Length (Metric) Color unitSize
17268076 25 G 38 mm Orange Pack of 100
17238066 18 G 25 mm Pink Pack of 100
17248066 19 G 25 mm Cream Pack of 100
17258066 19 G 38 mm Cream Pack of 100
17268066 20 G 25 mm Yellow Pack of 100
17278066 20 G 38 mm Yellow Pack of 100
17288066 21 G 25 mm Green Pack of 100
17298066 21 G 38 mm Green Pack of 100
17208076 22 G 25 mm Black Pack of 100
17218076 22 G 38 mm Black Pack of 100
17228076 23 G 25 mm Blue Pack of 100
17238076 23 G 38 mm Blue Pack of 100
17248076 25 G 16 mm Orange Pack of 100
17258076 25 G 25 mm Orange Pack of 100
17278076 26 G 9 mm Brown Pack of 100
17288076 26 G 13 mm Brown Pack of 100
17298076 27 G 13 mm Gray Pack of 100
17208086 30 G 13 mm Yellow Pack of 100
18 options
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 17268076

Marque: Terumo™ 8SAN2538R1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Safety hypodermic needle with secure safety activation and reliable sharps protection with one-hand activation.

  • The Agani™ Safety hypodermic needles, when fitted with a standard luer slip or luer lock syringe are intended for the aspiration and injection of fluids for medical purposes.
  • After withdrawing the needle from the body, the attached needle safety shield can be activated to cover the needle immediately after use to minimize the risk of an accidental needle stick.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Orange
Needle Gauge 25 G
Latex Free Yes
Length (Metric) 38 mm
Disposable Single-use
Graduated No
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.