missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange™ AG/AGCL Reference Electrode

Product Code. 12053743
Change view
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12053743 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12053743 Supplier Hach Lange™ Supplier No. B20B300
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Model XR300
Reference Electrolyte Ag/AgCl
Temperature (Metric) Range -10°C to +60°C
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.