missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ Ice Flake Maker AF206 Stainless Steel 60kg Bin 230V

Product Code. 12893226
Change view
Click to view available options
Capacity (Metric):
200 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12893226 200 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12893226 Supplier Scotsman™ Supplier No. AF206+AF206INSTALL
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access

Ice flakes are extruded at a temperature just below zero degrees and contain 20% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.

  • Produces granular shape ice flakes, 80% hardness
  • Up to 200kg (440 lbs) daily production
  • Up to 60kg (132 lbs) ice storage capacity
  • Ice scoop holder safely positioned in ice-storage bin
  • Resistant stainless steel exterior
  • Advanced diagnostics computerised control
  • Front panel in and out airflow (air-cooled model only) for built-in installation
  • Front access condenser air filter, removable and washable (air cooled version only)
  • Easily accessible, front panel mount, ON-OFF switch
  • Easy, front panel access to technical / service area of the machine
  • 'Routine Maintenance' visible alarm light on front panel
  • Ergonomically designed ice storage access, with disappearing door
  • Door-closing movement dampening system
  • Vapour-based microbial control system pouch in ice storage area
  • Optional PWD system for remote water drain (easy-fit installation)
  • AgION antimicrobial agent embedded in moulded plastics parts
  • CFC-free R-404A refrigerant
  • Two years manufacturer warranty on defective components

Specifications

Capacity (Metric) 200 kg
Product Type Flaked Ice Maker
For Use With (Application) Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments
Hertz 50Hz
Material Grade 304 Stainless Steel
Electrical Requirements 230V, 50Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.