missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ AERO CHROME™ High-Performance Surgical Gown
Shop All Halyard Products
Click to view available options
Size:
2X-Large
2X-Large, X-Long
Large
Large, X-Long
X-Large
X-Large, X-Long
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 28
Pack of 30
Pack of 32
Pack of 36
Pack of 40
Beskrivelse
- Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
- Red collar: Easily identify a high-performance gown
- Breathable back panel: maximizes airflow for cool comfort
- Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
- Low linting: helps reduce the risk of wound contamination and infection
- Meets the High Performance per EN13795-1:2019: ensures superior protection
- Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
- No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
- Raglan Sleeves for extra comfort and free movements
- Available Sterile and Non Sterile
- Sterile gown packed individually and with 2 towels for added convenience
- Non Sterile gowns packed bulk in a bag to reduce packaging
Tekniske data
Tekniske data
| Size | Large, X-Long |
| Gender | Unisex |
| Length (English) | 145 cm |
| Length (Metric) | 145 cm |
| No. of Pockets | None |
| Width (English) | 72 cm |
| Width (Metric) | 72 cm |
| Product Type | Surgical Gown |
| Material | Cool Shield Copolymer |
| Color | Silver |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion