missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Aeration Cannula
Click to view available options
Unit Size:
Pack of 100
Description
- Suitable for applications in anesthesia, intensive care, preparation of cytotoxics and general attention
- Supplied 100 units per box in individual plastic blisters
- Beige in color
- 1.10 mm diameter, 30 mm long, 0.2 μm filter pore size
Specifications
Specifications
| Color | Beige |
| Description | Filter pore size 0.2 μm |
| Diameter (Metric) Inner | 1.10 mm |
| For Use With (Application) | Bacteria-retentive venting |
| Length (Metric) | 30 mm |
| Product Type | Aeration Cannula |
| Quantity | 100/Pk. |
| For Use With (Equipment) | Non-collapsing Plastic Containers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction