missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Adventurer™ Precision Balance
Full featured, highly precise, uncomplicated laboratory scale featuring a color touch screen, dual USB, and more.
£1185.00 - £2345.00
Specifications
Certifications/Compliance | Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000) Product Safety: EN 61010-1, IEC 61010-1 Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity Industrial requirements) |
---|---|
Connection Type | RS232 (Included)USBUSB Host |
Display Type | Full-color Touchscreen WQVGA Graphic LCD |
Includes | RS232, USB Device, USB Host |
Languages | Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Spanish (MX) |
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
15591926
|
Ohaus™
30206080 |
420 g | AX422/E |
£1185.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15563883
|
Ohaus™
30127971 |
4200 g | AX4201/E |
£1525.00
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15543883
|
Ohaus™
30122620 |
8200 g | AX8201/E |
£1510.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15571926
|
Ohaus™
30122651 |
8200 g | AX8201M |
£2345.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Stability, accuracy, and fast operation ensure optimal weighing results
- Color touchscreen and connectivity options power a modern weighing experience
Specifications
Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000) Product Safety: EN 61010-1, IEC 61010-1 Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity Industrial requirements) | |
Full-color Touchscreen WQVGA Graphic LCD | |
Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Spanish (MX) | |
354.00 x 230.00 x 100.000 mm | |
354.00 mm | |
230.00 mm | |
3.94 in. | |
13.93 in. | |
AC Adapter Input: 100/240 VAC 0.3 A 50/60 Hz AC Adapter Output: 12 VDC 0.84 A |
RS232 (Included)USBUSB Host | |
RS232, USB Device, USB Host | |
1.500 sec. | |
13.93 in. | |
9.05 in. | |
175.000 mm | |
100.000 mm | |
354.00 mm |