missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Adventurer™ Analytical Balance
Shop All Ohaus Products
Click to view available options
Model:
AX224/E
AX224M
Unit Size:
Each
Description
- Stability, accuracy, and fast operation ensure optimal weighing results
- Color touchscreen and connectivity options power a modern weighing experience
- Space-saving draftshield improves user experience and accessibility
Specifications
Specifications
| Calibration | AutoCal™ - Automatic |
| Connection Type | RS232 (Included)USBUSB Host |
| Description | Electronic Balance, AX224M |
| Capacity | 220 g |
| Display Type | Full-color 4.3 in Touchscreen WQVGA |
| Readability | 0.100000 mg |
| Includes | RS232, USB Device, USB Host, Draftshield, AC Adaptor |
| Languages | English (US), French, German, Italian, Polish, Spanish (MX) |
| Linearity | 0.200000 mg |
| Material | Metal Base, ABS Top Housing, Stainless Steel Pan, Glass Draftshield |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction