missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Adventurer™ Analytical Balance

Product Code. 15746969 Shop All Ohaus Products
Change view
Click to view available options
Model:
AX224/E
AX224M
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
15746969 AX224/E -
15756969 AX224M Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15746969 Supplier Ohaus™ Supplier No. 30122612

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Full featured, highly precise, uncomplicated laboratory scale featuring a color touch screen, dual USB, and more.

  • Stability, accuracy, and fast operation ensure optimal weighing results
  • Color touchscreen and connectivity options power a modern weighing experience
  • Space-saving draftshield improves user experience and accessibility
TRUSTED_SUSTAINABILITY

Specifications

Calibration Not Applicable
Connection Type RS232 (Included)USBUSB Host
Description Electronic Balance, AX224/E
Capacity 220 g
Display Type Full-color Touchscreen WQVGA Graphic LCD
Readability 0.100000 mg
Includes RS232, USB Device, USB Host, Draftshield, AC Adaptor
Languages English (US), French, German, Italian, Polish, Spanish (MX)
Linearity 0.200000 mg
Material Metal Base, ABS Top Housing, Stainless Steel Pan, Glass Draftshield
Model AX224/E
Repeatability 0.100000 mg
Stabilization Time 3.000 sec.
Dimensions (L x W x H) 354.00 x 230.00 x 340.000 mm
Length (English) 13.93 in.
Length (Metric) 354.00 mm
Width (English) 9.05 in.
Width (Metric) 230.00 mm
Width (Metric) Pan 90 mm
Height (English) 13.39 in.
Height (Metric) 340.000 mm
Depth (English) 13.93 in.
Depth (Metric) 354.00 mm
Electrical Requirements AC Adapter Input: 100/240 VAC 0.3 A 50/60 Hz AC Adapter Output: 12 VDC 0.84 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.