Learn More
Ohaus™ Adventurer™ Analytical Balance
Full featured, highly precise, uncomplicated laboratory scale featuring a color touch screen, dual USB, and more.
Brand: Ohaus™ 30100621
2916.50 GBP valid until 2024-12-31
Use promo code "21915" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.02000kg
Description
- Stability, accuracy, and fast operation ensure optimal weighing results
- Color touchscreen and connectivity options power a modern weighing experience
- Space-saving draftshield improves user experience and accessibility
Specifications
AutoCal™ - Automatic | |
Electronic Balance, AX224M | |
Full-color 4.3 in Touchscreen WQVGA | |
RS232, USB Device, USB Host, Draftshield, AC Adaptor | |
0.200000 mg | |
AX224M | |
3.000 sec. | |
13.93 in. | |
9.05 in. | |
90 mm | |
340.000 mm | |
354.00 mm |
RS232 (Included)USBUSB Host | |
220 g | |
0.100000 mg | |
English (US), French, German, Italian, Polish, Spanish (MX) | |
Metal Base, ABS Top Housing, Stainless Steel Pan, Glass Draftshield | |
0.100000 mg | |
354.00 x 230.00 x 340.000 mm | |
354.00 mm | |
230.00 mm | |
13.39 in. | |
13.93 in. | |
AC Adapter Input: 100/240 VAC 0.3 A 50/60 Hz AC Adapter Output: 12 VDC 0.84 A |