missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- General purpose filters.
- For filtering cells and precipitated proteins.
- For air pollution monitoring.
Specifications
Specifications
| Filter Type | Air Monitor |
| Material | Glass Fiber |
| Pore Size | 1 μm |
| For Use With (Application) | Use for Filtering Cells and Precipitated Proteins, Air Pollution Monitoring, GA100 |
| Grade | GA100 |
| Packaging | Box |
| Quantity | 100/Box |
| Type | Filter |
| Diameter (English) | 1.9 in. |
| Diameter (Metric) | 47 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?