missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO Advanced MX Precision Balance

Product Code. p-200009465 Shop All Mettler Toledo Products
Click to view available options
Capacity:
1.2 kg, 6.2 kg
12.2 kg
1220 g
16.2 kg
2.2 kg
32.2 kg
320 g
4.2 kg
6.2 kg
620 g
8.2 kg
Readability:
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
1 mg
Model:
MX12001L
MX12002
MX1203
MX1203N
MX16001L
MX2002
MX303
MX303N
MX32000L
MX32001L
MX4002
MX6001
MX6002
MX6002DR
MX603
MX603N
MX8001
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 18072284

Brand: METTLER TOLEDO 30665149

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

METTLER TOLEDO Advanced MX Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring you receive consistently accurate results.

Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.

MX Precision Balances include:

  • FACT automatic internal adjustment
  • SmartPan
  • 7-inch touchscreen
  • 9 built-in applications
  • Statistical data analysis
  • User management
  • Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, Ethernet
Capacity 320 g
Display Type Color Touchscreen
Readability 1 mg
Material Metal
Model MX303
Stabilization Time 1.5 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.