missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO Advanced MX Precision Balance

Product Code. 18092284 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
1.2 kg, 6.2 kg
12.2 kg
1220 g
16.2 kg
2.2 kg
32.2 kg
320 g
4.2 kg
6.2 kg
620 g
8.2 kg
Readability:
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
1 mg
Model:
MX12001L
MX12002
MX1203
MX1203N
MX16001L
MX2002
MX303
MX303N
MX32000L
MX32001L
MX4002
MX6001
MX6002
MX6002DR
MX603
MX603N
MX8001
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Unit Size
18092284 12.2 kg 0.1 g MX12001L Each
18072284 320 g 1 mg MX303 Each
18042334 320 g 1 mg MX303N Each
18062274 620 g 1 mg MX603 Each
18032334 620 g 1 mg MX603N Each
18042274 1220 g 1 mg MX1203 Each
18032344 1220 g 1 mg MX1203N Each
18072274 2.2 kg 0.01 g MX2002 Each
18002384 4.2 kg 0.01 g MX4002 Each
18022384 6.2 kg 0.01 g MX6002 Each
18062344 1.2 kg, 6.2 kg 0.01 g, 0.1 g MX6002DR Each
18042284 12.2 kg 0.01 g MX12002 Each
18082344 6.2 kg 0.1 g MX6001 Each
18002354 8.2 kg 0.1 g MX8001 Each
18072354 16.2 kg 0.1 g MX16001L Each
18002294 32.2 kg 0.1 g MX32001L Each
18082354 32.2 kg 1 g MX32000L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 18092284 Supplier METTLER TOLEDO Supplier No. 30665188
 Restricted Item
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

METTLER TOLEDO Advanced MX Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring you receive consistently accurate results.

Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.

MX Precision Balances include:

  • FACT automatic internal adjustment
  • SmartPan
  • 7-inch touchscreen
  • 9 built-in applications
  • Statistical data analysis
  • User management
  • Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • LabX software
  • Full metal housing with overload protection
  • Printing and drop-to-cursor data management options

The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, Ethernet
Capacity 12.2 kg
Display Type Color Touchscreen
Readability 0.1 g
Material Metal
Model MX12001L
Stabilization Time 1.5 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.