Learn More
Description
The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.
All MX Analytical Balances include:
- Backlit Draft Shield (5-place models only)
- FACT automatic internal adjustment
- 7-inch touchscreen
- 8 built-in applications
- Statistical data analysis
- ErgoDoor
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- LabX software
- Full metal housing with overload protection
- Printing and drop-to-cursor data management options
See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- XPR-E Essential Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- FE Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
Specifications
| Connection Type | USB-A, USB-C, Ethernet |
| Capacity | 42 g, 120 g |
| Display Type | Color Touchscreen |
| Readability | 0.01 mg, 0.1 mg |
| Material | Metal |
| Model | MX105DU |
| Stabilization Time | 2 sec. |
| Type | Analytical Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.