missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advanced Instruments Osmometer Calibration Standards
Click to view available options
Concentration:
1500 mOsm/kg
3000 mOsm/kg
50 mOsm/kg
500 mOsm/kg
850 mOsm/kg
For Use With (Equipment):
2020, 3300 and 3320 Osmometers
3D3, 3250 and 3900 osmometers
Quantity:
10 x 2 mL
10 x 5 mL
Unit Size:
Each
Pack of 10
Description
Calibration standards for use with Advanced osmometers
- Range from 50 to 3000 mOsm/kg
Specifications
Specifications
| Color | Clear |
| Content And Storage | Room Temperature |
| Concentration | 500 mOsm/kg |
| For Use With (Equipment) | 3D3, 3250 and 3900 osmometers |
| Type | Osmometer Calibration Standard |
| Includes | Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% |
| Intended Use | Osmometer instrument calibration and quality control |
| Quantity | 10 x 5 mL |
| Form | Liquid |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction