missing translation for 'onlineSavingsMsg'
Learn More

Advanced Instruments Osmometer Calibration Standards

Product Code. 12812201
Encompass
Change view
Click to view available options
Concentration:
1500 mOsm/kg
3000 mOsm/kg
50 mOsm/kg
500 mOsm/kg
850 mOsm/kg
For Use With (Equipment):
2020, 3300 and 3320 Osmometers
3D3, 3250 and 3900 osmometers
Quantity:
10 x 2 mL
10 x 5 mL
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Concentration For Use With (Equipment) Quantity Unit Size
12812201 850 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL Pack of 10
13565100 500 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL -
15108616 3000 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL Pack of 10
13234750 1500 mOsm/kg 3D3, 3250 and 3900 osmometers 10 x 5 mL Each
13122093 850 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL Pack of 10
12892191 50 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL Pack of 10
13102093 50 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL -
15165372 50 mOsm/kg 2020, 3300 and 3320 Osmometers 10 x 2 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12812201 Supplier Advanced Instruments Supplier No. 3MA085

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Calibration standards for use with Advanced osmometers

  • Range from 50 to 3000 mOsm/kg

Specifications

Color Clear
Content And Storage Room Temperature
Concentration 850 mOsm/kg
For Use With (Equipment) 2020, 3300 and 3320 Osmometers
Type Osmometer Calibration Standard
Includes Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1%
Intended Use Osmometer instrument calibration and quality control
Quantity 10 x 2 mL
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.