missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Adjustable Volume Dispenser Bottles
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Volume (Metric) Dispense:
25mL
50mL
Unit Size:
Pack of 10
Description
Designed with a crystal clear PMP adjustable dispensing container for enhanced visibility and a Polyehtylene bottle for flexibility. Kartell™ Adjustable Volume Dispenser Bottles are uniquely suited for measuring and dispensing precise volumes of liquids repetitively.
- Measuring cup slides up and down the tube to determine dispensing volume
- Dispensed volume position can be preset
- Polyethylene bottle is easily squeezed to force liquid in the tube up to the measuring cup
- Excess liquid is drawn back into the bottle for precise measurement of desired volume
- Suitable for foodstuff
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| For Use With (Application) | Suitable for foodstuff |
| Includes | Closure with PMP measuring cup and tube |
| Material | PMP |
| Volume (Metric) Dispense | 50mL |
| Graduated | Yes |
| Through the Closure Dispensing | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto