missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Shop All Thermo Scientific Products
Click to view available options
Holds:
10-13 mm Tubes
16-20mm Tubes
21-25 mm Tubes
26-30 mm Tubes
Unit Size:
Each
Description
Place these adjustable rack holders at any angle to increase sample aeration. Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide added convenience and will accommodate test tube diameters from 10 to 30 mm. These rack holders deliver exceptional flexibility — the right choice for shaking tubes.
- Can be used only with their corresponding rack size
Includes: One test tube rack
Specifications
Specifications
| Holds | 21-25 mm Tubes |
| Tube Size | 21 to 25 mm |
| Tube Capacity | 30 mL |
| Product Type | Test Tube Rack with Holder |
| Description | Adjustable test tube rack |
| No. of Positions | 40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction