missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Shop All Thermo Scientific ProductsDescription
Place these adjustable rack holders at any angle to increase sample aeration. Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide added convenience and will accommodate test tube diameters from 10 to 30 mm. These rack holders deliver exceptional flexibility — the right choice for shaking tubes.
- Can be used only with their corresponding rack size
- Includes one test tube rack
Specifications
Specifications
| Holds | 16-20mm Tubes |
| Tube Size | 16 to 20 mm |
| Tube Capacity | 10 mL, 20 mL |
| Product Type | Test Tube Rack with Holder |
| Description | Adjustable test tube rack |
| No. of Positions | 40 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?