missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Adjustable Platform
Shop All Ohaus Products
Click to view available options
Height (Metric):
297 mm
460 mm
610 mm
Length (Metric):
29.70 cm
45.70 cm
61.00 cm
Unit Size:
Each
Description
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Include the hardware required to mount to shakers
Specifications
Specifications
| Product Type | Adjustable Platform |
| Material | Stainless Steel |
| Depth (English) | 11.70 in. |
| Depth (Metric) | 29.70 cm |
| Dimensions (L x W) | 29.70 x 21.80 cm |
| Height (Metric) | 297 mm |
| Length (English) | 11.70 in. |
| Length (Metric) | 29.70 cm |
| Width (English) | 8.60 in. |
| Width (Metric) | 21.80 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction