missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems Fixed, High-eyepoint Eyepiece, E-Series
Click to view available options
Magnification Power:
10X
16X
Field of View:
15B
20B
Unit Size:
Each
Description
Offering incredible versatility, the S Series microscopes can be specified on various stand types with a wide range of lighting options. They are configured as fully working units with all the required elements included.
- Maximum 36.5mm field of view - reduced sample handling and inspection times
- Versions with 38° or 60° viewing angle - promotes proper posture and improved comfort
- Ergonomic objectives for optimised viewing height
- Transmitted light base with adjustable reflector - flexible and cost effective illumination
- LED lighting for minimum maintenance and daylight colour quality
- Large working distance (110mm) allows ample space for sample manipulation
- Built to last with Leica quality
- Compact design for crowded labs
- With the S6D camera port version, images can be taken and recorded for future reference
All S-series systems feature: - One fixed, one adjustable eyepiece, both 10x magnification
- 38° viewing angle
- Total magnification of between 6.3x and 40x, continuous zoom
- Power cable and dust cover
- Lighting as per description
Specifications
Specifications
| Type | Fixed High-eyepoint Microscope Eyepiece |
| Field of View | 15B |
| For Use With (Equipment) | E-Series Educational StereoZoom™ Microscopes |
| Magnification Power | 16X |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction