missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems Fixed, High-eyepoint Eyepiece, E-Series
Click to view available options
Magnification Power:
10X
16X
Field of View:
15B
20B
Unit Size:
Each
Description
4.4:1 Zoom stereo microscopes with Leica exclusive 50mm to 75mm interpupillary distance, 100mm working distance, student-proof all in one plug and play design, no removable parts, tool free tension control, built-in 25,000hr 6,500K true daylight, constant colour temperature power LED illumination for both reflected and transmitted light, variable light intensity control for reflected and transmitted light. Reflected and transmitted light can be used separately or simultaneously, Leica exclusive 3 directional reflected illumination (fill, top and oblique), power switch located on back of stand. Leica exclusive auto-shutoff after 60min, sealed stage plate, sealed light control panel on rear of stage area, built-in universal voltage, stabilising power supply accommodates 100-240V input, fully safety rated, including country specific power cord and dust cover.
- Zooming range 4.4:1
- For all quality assurance functions, including digital documentation (Leica EZ4D) and measurements (Leica EZ4, optional eyepiece selection)
- High image quality, colour and detail fidelity
- Ideal training instrument for practising assembly and preparation techniques
- Dimmable power LED illumination system for iridescent and transmitted light
- Unique Leica three way incident light technology
- Precise zoom and focusing systems for exact controlEZ4D only:
- 3 megapixel CMOS sensor
- USB 2.0 connection for image data transfer or live image at your PC
- Analogue video output for connection to video projector, TV, VCR etc.
- Built-in SD memory card slot
- 128Mb card included
- Free LAS EZ software included
Specifications
Specifications
| Type | Fixed High-eyepoint Microscope Eyepiece |
| Field of View | 20B |
| For Use With (Equipment) | E-Series Educational StereoZoom™ Microscopes |
| Magnification Power | 10X |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction