missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for TX-150 Swinging Bucket Rotors

Product Code. 15183263 Shop All Thermo Scientific Products
Change view
Click to view available options
Tube Type:
100 mL Round Bottom Open-Top Tube
11 mL IVF Tube
13 mL Urine Tube
25 mL Universal Flat/Skirted Tube
3/5 mL Blood Collection Tube
5/7 mL Blood Collection Tube
50 mL Conical or Skirted Tube
Microtube
Unit Size:
Each
Pack of 4
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Type Unit Size
15183263 11 mL IVF Tube Pack of 4
15145263 25 mL Universal Flat/Skirted Tube Pack of 4
15165243 3/5 mL Blood Collection Tube Each
15135243 50 mL Conical or Skirted Tube Pack of 4
15105253 5/7 mL Blood Collection Tube Pack of 4
15195243 100 mL Round Bottom Open-Top Tube Pack of 4
15135263 Microtube Pack of 4
15551510 13 mL Urine Tube Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15183263 Supplier Thermo Scientific™ Supplier No. 75005737
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Assorted tube adapters

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type 11 mL IVF Tube
Capacity 11/15 mL
Max. Tube Diameter 17 mm
Max. Tube Length 122 mm
For Use With (Equipment) 50mL Conical Buckets for TX-150 rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.