missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For Round Bucket in Rotor A-4-38

Product Code. 10166461 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1.5 to 2 mL
15 mL
2.6 to 7 mL
25 mL
85 mL
9 to 15 mL
Tube Type:
Conical Falcon
Eppendorf
Monovette
Oak Ridge
Round Bottom
Standard
Vacutainer
Unit Size:
Pack of 2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Tube Type unitSize
10166461 15 mL Conical Falcon Pack of 2
11512215 2.6 to 7 mL Vacutainer Pack of 2
11883882 15 mL Round Bottom Pack of 2
10402652 1.5 to 2 mL Eppendorf Pack of 2
10659651 85 mL Oak Ridge Pack of 2
10574832 25 mL Standard Pack of 2
11572215 9 to 15 mL Monovette Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10166461 Supplier Eppendorf™ Supplier No. 5702732001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Wide variety of adapters for all blood collection tubes and cell culture tube types

  • Adapter for Rotor A-4-38
  • For centrifugation of blood collection tubes or conical tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical Falcon
Capacity 15 mL
For Use With (Equipment) Round bucket in Rotor A-4-38
Bore Size (Metric) 17 mm
No. of Places 4
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.