missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Adapter for Transmitted Light Base (TLS)
Shop All Schott Products
Click to view available options
Diameter (Metric):
90 mm
100 mm
120 mm
180 mm
Unit Size:
1 unit
Description
- Adapter for TLS 122150 Transmitted Light Base.
- Models available to fit microscope stands with base plates that have diameters of 90 mm, 100 mm, 120 mm and 180 mm.
Specifications
Specifications
| Type | Adapter |
| Diameter (English) | 4.7 in. |
| Diameter (Metric) | 120 mm |
| For Use With (Application) | Stereo Microscopy Illumination |
| For Use With (Equipment) | TLS 122150 Transmitted Light Base |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction