missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Adapter for Transmitted Light Base (TLS)

Product Code. 15713022 Shop All Schott Products
Click to view available options
Diameter (Metric):
90 mm
100 mm
120 mm
180 mm
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15713022

Brand: SCHOTT AG Lighting and Imaging™ 157600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This Adapter fits the transmitted light stage to a microscope stand with base plate.

  • Adapter for TLS 122150 Transmitted Light Base.
  • Models available to fit microscope stands with base plates that have diameters of 90 mm, 100 mm, 120 mm and 180 mm.

Specifications

Type Adapter
Diameter (English) 3.9 in.
Diameter (Metric) 100 mm
For Use With (Application) Stereo Microscopy Illumination
For Use With (Equipment) TLS 122150 Transmitted Light Base
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.