Learn More
Buerkle™ Adapter Set for Buerkle™ Pump-It™ for Pump-It Cannister Pumps
Thread adapter set for Pump-it canister pump, consisting of: Adapter outer/outer, 2 in. coarse Mauser - 64mm (BSI), green;Adapter outer/outer, 2 in. coarse TriSure - 64mm (BSI), brown;Adapter outer/outer, 2 in. BSP - 64mm (BSI), blue;Adapter outer/inner, 64mm (BSI) - DIN 60, black;Adapter outer/inner, 64mm (BSI) - DIN 51, black.
Brand: Buerkle™ 5201-0030
60.88 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.19200kg
Description
Thread adapter set for Pump-it canister pump, consisting of: Adapter outer/outer, 2 in. coarse Mauser - 64mm (BSI), green; Adapter outer/outer, 2 in. coarse TriSure - 64mm (BSI), brown; Adapter outer/outer, 2 in. BSP - 64mm (BSI), blue; Adapter outer/inner, 64mm (BSI) - DIN 60, black; Adapter outer/inner, 64mm (BSI) - DIN 51, black.- Adapter outer/outer, 2 in. coarse Mauser - 64mm (BSI), green
- Adapter outer/outer, 2 in. coarse TriSure - 64mm (BSI), brown
- Adapter outer/outer, 2 in. BSP - 64mm (BSI), blue
- Adapter outer/inner, 64mm (BSI) - DIN 60, black
- Adapter outer/inner, 64mm (BSI) - DIN 51, black
Specifications
Pump-it Container Pump | |
Adapter Outer/Inner, 64 mm (BSI) - Din 51 Black; Adapter Outer/Inner, 64 mm (BSI) - Din 60, Black | |
Adapter Set |