missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High capacity for 60 × 1.5/2.0mL tubes
- Max. speed: 16,400 × g (14,000 rpm)
- Horizontal centrifugation for pellet formation at tube bottom
- Ideal for low sample quantities
Specifications
Specifications
| Type | Adapter |
| Tube Type | Eppendorf |
| Capacity | 1.5 to 2 mL |
| For Use With (Equipment) | Rotor T-60-11 |
| Bore Size (Metric) | 11 mm |
| Vessels per Adapter | 10 Reaction |
| No. of Places | 60 |
| For Use With (Application) | Low sample quantities |
| No. per Pack | 6 Pack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?