missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for Rotor T-60-11

Product Code. 10053361 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
0.4 mL
1.5 to 2 mL
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10053361 0.4 mL Pack of 6
10114771 1.5 to 2 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10053361 Supplier Eppendorf™ Supplier No. 5804732006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for use with Eppendorf Centrifuges

  • High capacity for 60 × 1.5/2.0mL tubes
  • Max. speed: 16,400 × g (14,000 rpm)
  • Horizontal centrifugation for pellet formation at tube bottom
  • Ideal for low sample quantities
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 0.4 mL
For Use With (Equipment) Rotor T-60-11
Bore Size (Metric) 6 mm
Vessels per Adapter 20 Reaction
No. of Places 120
For Use With (Application) Low sample quantities
No. per Pack 6 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.