missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter For 50mL Skirted Conical Tubes

Product Code. 10036033 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
50 mL
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10036033 50 mL Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10036033 Supplier Eppendorf™ Supplier No. 5804737008

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for use with Eppendorf Conical Falcon Tubes

  • Adapter
  • For 50mL Skirted Conical Tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical Falcon
Capacity 50 mL
For Use With (Equipment) Conical Falcon Tube
Bore Size (Metric) 31 mm
No. of Places 16
No. per Pack 8 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.