missing translation for 'onlineSavingsMsg'
Learn More

Draeger Safety Activated Charcoal Tube

Product Code. 10598931
Click to view available options
Length (Metric):
125 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10598931

Brand: Draeger Safety 6733011

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Draeger Safety Activated Charcoal Tube is developed for a high adsorption capacity of the sampling layer.

  • This tube is typically sufficient for sampling in the range of limit value measurements
  • If higher concentrations of harmful substances are expected, the sampling tube must be inserted with the air flow opposite to the flow indicating arrow (long layer in front; note in the sampling record)
  • After sampling the tube should be sealed with the polyethylene supplied caps
  • Adsorbate: Organic compounds which adsorb on activated charcoal
  • Sorption Agent: Coconut shell charcoal
  • Adsorption Layer: 300 mg
  • Backup Layer: 600 mg

Specifications

Description 125 mm tube length, 7 mm O.D., 5 mm I.D.
Includes 300 mg and 700 mg charcoal
Length (Metric) 125 mm
Tube Type Type B
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.