missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue.
- The generous flared cuff allows room for clothing.
- The design also features a smooth-finish for easy donning and doffing.
- Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
- Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
Especificaciones
Especificaciones
| Applications | Industrial |
| Color | Yellow |
| Hand | Specific |
| Material | Natural Latex Rubber |
| Product Type | Class 00 Gloves |
| Size | 9 |
| For Use With (Application) | Applications with risk of touch voltage; Electrical Contractors; Hybrid engine manufacturing and repair; Maintenance Repairs and Operations in all industrial environments (MRO); Mass Transit Repair and Maintenance; Power maintenance, repair and transmission; Telecom repair near electrical wires |
| Glove Cuff Style | Straight |
| Length (English) | 14 in. |
| Voltage | 1000 V |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?