missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr Electrical Insulating Gloves Class 00, Black, 14 in.
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
1 pair
Description
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility
Specifications
Specifications
| Certifications/Compliance (Europe) | CE Number, Category III, EN 420:2003 + A1:2009, EN 60903:2003, Class 00 |
| Color | Black |
| Hand | Specific |
| Material | Natural Latex Rubber |
| Product Type | Electrical Insulating Gloves |
| Size | 9 |
| For Use With (Application) | Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires |
| Glove Cuff Color | Black |
| Glove Cuff Style | Beaded/Rolled |
| Series | RIG0014B |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction