missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr Electrical Insulating Gloves Class 0, Yellow, 11 in.

Product Code. 17805571 Shop All Ansell Products
Click to view available options
Size:
7
8
8.5
9
9.5
10
10.5
11
12
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 17805571

Brand: Ansell RIG011Y110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ActivArmr Electrical Insulating Gloves provide the ultimate fit, comfort and performance for electrical workers' safety and protection.

  • Performance Profile comfort
  • Natural Rubber Latex for ultimate durability and flexibility
  • Ergonomically-designed hand at rest shape for less hand fatigue
  • Generous flared cuff allows room for clothing and improves ventilation
  • Case hardened finish provides smoother surface for easy donning and doffing performance and protection
  • Product meets all applicable NFPA, OSHA and CSA standards
  • Environmentally-Friendly
  • Proprietary dipping process
  • ISO 14001 certified manufacturing facility
  • Electrical Glove Class 0 offers arc flash protection Class 1 in accordance with EN 61482-1-2
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Number, Category III, EN 420:2003 + A1:2009, EN 60903:2003, Class 0
Color Yellow
Hand Specific
Material Natural Latex Rubber
Product Type Electrical Protection Gloves
Size 11
For Use With (Application) Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires
Glove Cuff Color Yellow
Glove Cuff Style Beaded/Rolled
Series RIG011Y
Length (English) 11 in.
Length (Metric) 280 mm
Voltage 1000/1500
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.