missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ActivArmr™ Electrical Insulating Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
1 pair
Description
- Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue.
- The generous flared cuff allows room for clothing.
- The design also features a smooth-finish for easy donning and doffing.
- Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
- Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
Specifications
Specifications
| Applications | Industrial |
| Color | Yellow |
| Hand | Specific |
| Material | Natural Latex Rubber |
| Product Type | Class 00 Gloves |
| Size | 8 |
| For Use With (Application) | Applications with risk of touch voltage; Electrical Contractors; Hybrid engine manufacturing and repair; Maintenance Repairs and Operations in all industrial environments (MRO); Mass Transit Repair and Maintenance; Power maintenance, repair and transmission; Telecom repair near electrical wires |
| Glove Cuff Style | Straight |
| Length (English) | 14 in. |
| Voltage | 1000 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction