missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves

Product Code. 15960147 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
11
Unit Size:
6 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15960147 11 6 pairs
15930147 8 6 pairs
15940147 9 6 pairs
15950147 10 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15960147 Supplier Ansell Supplier No. 97681110
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An insulating acrylic liner combined with RIPEL™ Technology helps to keep hands dry and warm for an extended period of time. PVC coating enhances grip capabilities and remains flexible, even in the coldest conditions.

  • PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
  • RIPEL™ Technology keeps liquids out to keep hands dry and warm
  • Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
  • Thin enough to handle small objects, but protective enough for harsh environments
  • Helps to prevent frostbite
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Coating Material PVC
Color Blue
Cut Resistance Rating ANSI A2
Exterior Finish No Texture
Hand Specific
Material Nylon
Product Type Cold-resistant Gloves
Size 11
EN388 Standard 2231B
For Use With (Application) Food Processing, Infrastructure Maintenance, and Oil/Gas
Glove Cuff Style Gauntlet
Liner Material Acrylic
Series ActivArmr™ 976-81
Temperature (English) Min -15°F
Temperature (Metric) Min. -25°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.