missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ActivArmr™ 43-216 (ex. ActivArmr™ WorkGuard™)

Product Code. p-7146538 Shop All Ansell Products
Click to view available options
Size:
9
10
Unit Size:
6 pairs
This item is not returnable. View return policy

Product Code. 15816942

Brand: Ansell™ 43216090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable and comfortable glove for welding applications

ActivArmr™ 43-216 is a heavy-duty special purpose glove offering high levels of molten splash resistance. Ideal for many different applications requiring thermal protection, it also provides superior durability and good protection from cuts, punctures and abrasions.

  • Heat protection for a wide range of applications

    The ActivArmr™ 43-216 glove is certified as a Category III glove for protection against high temperatures and is rated with the EN 407 performance levels 413X4X. This makes the glove suitable for a large number of applications requiring heat resistance, including welding, operating machinery and working in environments with a risk of heat or molten splash.

  • Comfort

    With a soft inner jersey palm lining and a cotton denim cuff, ActivArmr™ 43-216 is comfortable to wear.

  • Excellent durability and mechanical protection

    Made of tough-wearing leather, this heavy-duty glove is designed with palm reinforcement for added abrasion resistance.

    Seams are made in aramid fibers and are reinforced by pieces of cowhide.

    This construction provides superior mechanical protection.

TRUSTED_SUSTAINABILITY

Specifications

Back Material Leather (1.2 split cowhide A/B grade)
Certifications/Compliance EN407/413X4X, EN388:2016/3243B
Chlorinated No
Classification Category III
Construction Cut and Sewn
Cuff Material Leather (1.2 split cowhide A/B grade)
Cut Style Newton
Description Durable and comfortable glove for welding applications
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Yellow
Cut Resistance Rating Level B
Disposable Reusable
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Cotton, Cowhide Leather
Powdered Powder Free
Product Type Mechanical Protection Gloves (Heavy-duty)
Size 9
Sterility Non-sterile
Temperature (English) Max. EN407 = 413341
Temperature (Metric) Max EN407 = 413341
Thickness (Metric) 3 mm
Finger Style Full finger
For Use With (Application) Mechanical Protection
Gender Unisex
Glove Cuff Color Yellow
Glove Cuff Style Gauntlet
Grip Design Smooth
Hem Color Yellow
Liner Material Jersey polyester, denim
Lining Lined
Model 43-216
Packaging Type Polybag/Cardboard Box
Puncture Rating Level 3
Quantity 6 pair/bag, 36 pair/carton
Series ActivArmr™ series
Tear Rating 4
Thumb Style Reinforced
Dimensions (L x W) 378 x 130 mm
Length (English) 378 mm
Width (Metric) 130 mm
Weight (Metric) 185 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.