missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Acrylnitril-Butadien Stoppers

Product Code. 10340671
Click to view available options
Diameter (Metric) Bottom:
18 mm
21 mm
23 mm
29 mm
31 mm
Unit Size:
Each

Product Code. 10340671

Brand: Deutsch Neumann™ 1010321

Only null left
Add to basket
Add to basket

Specifications

Hardness 45 Shore A
Height (Metric) 30mm
Quantity 1/Pk.
Color Black
Diameter (Metric) Bottom 21 mm
Diameter (Metric) Top 27 mm
Material Acrylonitrile Butadiene
Product Type Tapered Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.