missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Acrylic Vacuum Desiccator YB-1 Type

Product Code. 30245661
Change view
Click to view available options
Volume (Metric):
14 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
30245661 14 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30245661 Supplier Sanplatec™ Supplier No. 177+BS/RCYB1
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of durable and thick acrylic panels with high visibility. it is ideal for storing moisture- and oxygen-sensitive samples under vacuum.

  • All-acrylic vacuum desiccator with excellent visibility and airtightness.
  • The shelves are removable, and the number of shelves can be increased or decreased depending on the purpose.
  • Vacuum gauge 1pcs for 0 - 0.1Mpa , Valve 2pcs, nozzle O.D. 9 mm, Gasket: Silicone

Specifications

Material Acrylic
Product Type Vacuum Desiccator
Volume (Metric) 14 L
Height (Metric) 380 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.