missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Acrylic Vacuum Desiccator UB Type
Description
- This is a vacuum desiccator made of acrylic made by hand with advanced bonding techniques.
- It is also usable as a package tester. With liquid inside, the pump can suction without sucking liquid into the pump.
- Vacuum gauge: 1pcs for 0- 0.1Mpa.
- Valve: 2pcs, nozzle O.D. 9 mm.
- Gasket: Silicone.
Specifications
Specifications
| Material | Acrylic |
| Product Type | Vacuum Desiccator |
| For Use With (Application) | Desiccator, Package tester |
| Includes | 2 valves, 1 vacuum gauge |
| Volume (Metric) | 8 L |
| Height (Metric) | 236 mm |
| Weight (Metric) | 12 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?