missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec Acrylic Vacuum Desiccator SNO Type
Description
- Transparent acrylic panels allow for high visibility from all sides
- Durable desiccator due to thick panels
- Vacuum gauge 0 to -0.1 Mpa
- Two valves, nozzle O.D. 9 mm
- Silicone door gasket
- Applications: Available in a wide range, including vacuum storage, testing, and manage gas purge sampling
- Two adjustable shelves
Specifications
Specifications
| Color | Transparent |
| Product Type | Vacuum Desiccator |
| Includes | 2 x Shelves, 2 x Valves, 1 x Gauge |
| Max. Shelf Load | 2 Shelves (max.) |
| No. of Shelves | 2 |
| Volume (Metric) | 11 L (approx.) |
| Dimensions (D x W x H) Interior | 180 x 240 x 260 mm |
| Width (Metric) | 320 mm |
| Height (Metric) | 470 mm |
| Depth (Metric) | 223 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?