missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Acrylic Vacuum Desiccator SB-Ptype

Product Code. 30245644
Change view
Click to view available options
Height (Metric):
386 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
30245644 386 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30245644 Supplier Sanplatec™ Supplier No. 391+BS/RCSB2
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transparent acrylic allows great visibility with top opening. Compact type.

  • Vacuum gauge 1pcs for 0 - 0.1Mpa
  • Valve 2pcs
  • Bozzle O.D. 9 mm, Gasket: Silicone

Specifications

Material Acrylic
Product Type Vacuum Desiccator
Height (Metric) 386 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.